Beli abrasive disc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AC SKAT Disc (Tatakan Mesin Amplas)
    Mulai

    Rp669.900

    AC SKAT Disc (Tatakan Mesin Amplas)
    Deskripsi:
    -Disc that can be replacement for abrasive piece with a twist and can be removed.-The size, type, and grain size of the disc are abundant.-Can use the disc grinder with Sold Separately adapter.-The holder is made of rubber and prevents excessive engraving
    atribut:
    • Outer DiameterxShaft DiameterxShaft Length: 70x6x35mm
    • Holder Pad Hardness: Hard
    • Maximum Working Rotation Speed: 15000rpm
  2. Langsol Velcro Abrasive Disc (8 Holes)
    Mulai

    Rp3.900

  3. monotaro Alumina Abrasive Flap Disc (Amplas Susun)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp15.900

    monotaro Alumina Abrasive Flap Disc (Amplas Susun)
    Deskripsi:
    Produk ini juga sering disebut dengan Batu Poles
    atribut:
    • Suitable For: Disc Grander
    • Abrasive: alumina
    • Outer Diameter (φmm): 100
    • Hole Diameter (φmm): 15
    • Suitable Tool: grinder
    • Abrasive structure: sandpaper
    • Maximum Rotation Speed (rpm): 13600
    • Suitable Material: Iron etc.
  4. PFERD Abrasive Disc AtADisc AD5005 G60 (Amplas Bulat)
    Mulai

    Rp49.900

    PFERD Abrasive Disc AtADisc AD5005 G60 (Amplas Bulat)
    Deskripsi:
    ABR DISC ATADISC AD5005 G60 152003 Benefit Easy to use. Rapid tool change. No adhesion problems. Firmly secured disc. Disc does not become detach ed under influence of heat. Vibration-free operation due to perfe ctly centralized tool. Tools from 20-75 mm dia. in various grittyp es and sizes.
    atribut:
    • Type: Abrasive Disc A
    • Abrasive Material: Aluminium Oxide A
    • Dimensions (cm): 5x5x0.5
    • Grit Size: 60
    • Application: Metal
    • Diameter (mm): 50
    • Arbor (mm): 6x32
    • Maximum Speed (rpm): 13000
  5. TAIYO Abrasive Abrasive Flap Disc (Amplas Susun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    TAIYO Abrasive Abrasive Flap Disc (Amplas Susun)
    Deskripsi:
    Memiliki desain serupa mata gerinda yang cocok digunakan untuk poles besi.
    atribut:
    • Size (inch): 4
    • Thickness (mm): 4
    • Diameter (mm): 100
  6. TRUSCO Abrasive Paper Disc (Amplas Bulat)
    51%
    Mulai

    Rp129.900

    TRUSCO Abrasive Paper Disc (Amplas Bulat)
    Deskripsi:
    - Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poli
    atribut:
    • Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
  7. York Flap Disc (Amplas Susun)
    Mulai

    Rp37.900

    York Flap Disc (Amplas Susun)
    atribut:
    • Features: Constant Finish Cool and Fast Cutting with less Loading Decreased Risk of Burning High Stock Removal Long life Low Noise (Quieter than a grinding disc) Low Vibration No Backing Pad Required Reduces Disc Change down Time
    • Abrasive Material: Aluminium Oxide
    • Disc Type: Conical (Type 29)
  8. monotaro Abrasive Flap Disc Alumina (Use Japanese Paper) (Amplas Susun)
    Mulai

    Rp36.900

    monotaro Abrasive Flap Disc Alumina (Use Japanese Paper) (Amplas Susun)
    Deskripsi:
    Deburring . Rust, paint drop . Scratch up . Sputtering up . Grinding and polishing of iron
    atribut:
    • Maximum Operating Rotation Speed (rpm): 13600
    • Abrasive: alumina
    • Compatible Material: iron
    • Hole Diameter (Ø mm): 15
    • Inside Diameter (Ø mm): 15
    • The Outer Diameter (Ø mm): 100
  9. TRUSCO GP Top Flap Disc Alundum (Amplas Susun)
    57%
    Mulai

    Rp239.900

    TRUSCO GP Top Flap Disc Alundum (Amplas Susun)
    Deskripsi:
    Usage:Rust, dirt and paint removal of ship and cars. Deburring and bead removal of metal. Stain and dirt removal of stone and concrete.
    atribut:
    • Set Contents: Adapter included for diameter 100mm only 15mm hole(5 pieces per box)
    • Grain Size (#): 120
    • Outside Diameter (mm): 100
    • Segment Length (mm): 16.5
    • Hole Diameter (mm): 16
    • Number of Segments: 90
    • Angle That Has Been Used: 15 to 30degrees
    • Accessories: Only Φ100mm, including 5 pieces per box of adapter for 15mm hole (sold separately item no. 5 pieces: GPTAS-5P)
    • Purpose of Use: Metal polishing, removal of welding beads, polishing of automobiles, hulls, tanks, various burring and other polishing of stainless steel, steel and non-ferrous metals.
  10. YANASE Spark Disc (Alundum)
    Mulai

    Rp329.900

    YANASE Spark Disc (Alundum)
    atribut:
    • Outer DiameterxBlade LengthxHole Diameter (mm): 100x17x15
    • Maximum Working Rotation Speed (rpm): 12000
    • Blade Number (sheet): 72
    • Maximum Working Peripheral Velocity: 64m/s (3840m/min)
  11. TAIYO Abrasive Amplas Disc Velcro
    Mulai

    Rp119.900

    TAIYO Abrasive Amplas Disc Velcro
    Deskripsi:
    Taiyo Amplas Velcro Bulat 4 Inch Grit P150
  12. BOSCH Sanding Disc Velcro C411
    Rating:
    100% of 100
    (7)
    Mulai

    Rp199.900

    BOSCH Sanding Disc Velcro C411
    Deskripsi:
    Amplas velcro disc-C411-125 mm-8 hole-P60 untuk mesin amplas random orbit sander, diameter 125mm, 8 lubang. Cocok untuk mengamplas di permukaan cat, kayu, metal,pernis, filler material composit dan roughcastLapisan stearate spesial yang mencegah penyumbatan dan memastikan masa pakai lebih panjangMengandung aluminium oxide premium yang menghasilkan daya kikis tinggi
    atribut:
    • Disc Diameter (mm): 125
    • Perforation (holes): 8
  13. Konaflex KF Standard Flap Disc (Amplas Gerinda Susun)
    Mulai

    Rp7.900

    Konaflex KF Standard Flap Disc (Amplas Gerinda Susun)
    atribut:
    • Size (Inchxmm): 4x16
    • Maximum Speed (rpm): 13300
  14. TAIYO Abrasive Flexible Flap Disc (Amplas Susun)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp10.900

    TAIYO Abrasive Flexible Flap Disc (Amplas Susun)
    Deskripsi:
    Taiyo Flexible Flap Disc Grit A120
    atribut:
    • Size (inch): 4
    • Maximum Speed (rpm): 13500
  15. NTN Radial Ball Bearing (Laher)
    Mulai

    Rp409.900

    NTN Radial Ball Bearing (Laher)
    Deskripsi:
    These radial ball bearings resist high temperatures. They are for use in industrial applications where bearings are exposed to sustained high temperatures such as in steel mills.
    atribut:
    • Cage Material: Steel
    • Finish: Chrome Plated
    • Minimum Temperature (°C): -40
    • Number of Rows: One
    • Ring Material: Alloy Steel
  16. Magnaflux Spotcheck SKL-SP2 (Penetran) (Cairan Penetran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Magnaflux Spotcheck SKL-SP2 (Penetran) (Cairan Penetran)
    Deskripsi:
    General Description : Spotcheck SKL-SP1 is a solvent removable (or post emulsifiable) red colour contrast penetrant. SKL-SP1 exhibits outstanding penetrating characteristics which provide for maximum reliability in locating surface-open flaws and discontinuities. SKL-SP1 can be used over the entire spectrum of industrial applications, where a visible penetrant inspection system meets the requirements for surface-open flaw detection. Applications : Typical applications include castings, forgings, leak testing, welds and general metal work. SKL-SP1 has also been successfully used on non-porous ceramics and similar materials. However it is not recommended for the inspection of plastic materials, as it may stain, soften or even dissolve the base material under test. Composition : SKL-SP1 is composed of a blend of petroleum distillates, plasticiser and an oil soluble organic red dye.
    atribut:
    • Color: Dark Red
    • Odour: Bland
    • Density (g/cm³): 0.845
    • Viscosity (mm²/s): 3.4
    • Corrosion: Meets AMS 2644
    • AMS 2644 Class: Type 2 Method B, C, D
Daftar Harga abrasive disc Terbaru October 2026
AC SKAT Disc (Tatakan Mesin Amplas)Rp669.900
Langsol Velcro Abrasive Disc (8 Holes)Rp3.900
monotaro Alumina Abrasive Flap Disc (Amplas Susun)Rp15.900
PFERD Abrasive Disc AtADisc AD5005 G60 (Amplas Bulat)Rp49.900
TAIYO Abrasive Abrasive Flap Disc (Amplas Susun)Rp9.900
TRUSCO Abrasive Paper Disc (Amplas Bulat)Rp129.900
York Flap Disc (Amplas Susun)Rp37.900
monotaro Abrasive Flap Disc Alumina (Use Japanese Paper) (Amplas Susun)Rp36.900
Garryson Zirconium Flexible Flap Disc Glass Fibre BackedRp209.900
TRUSCO GP Top Flap Disc Alundum (Amplas Susun)Rp239.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)